High quality rust remover, lubricating effect — thanks to additive technology (OMC 2 technology)
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
- Friction is reduced
- Excellent lubricating effect by smoothing the metal surface
- Ensures permanent smooth running of connections
Corrosion protection additives for optimum protection
- Provides lasting protection against further corrosion
Optimum protection against corrosion thanks to corrosion protection additives
Resin- and acid-free
Silicone-free
High-quality rust remover with cracking effect due to extreme cooling and excellent creep properties
Cracking effect
- By cooling the material surface, e.g. on a stud bolt, down to -40°C, micro-fine cracks appear in the corrosion layer at the connection points. These crack open the rust, ensuring better penetration of the active agent.
Excellent capillary action
- In conjunction with the cracking effect, optimum creep properties ensure excellent rust penetration
Optimum rust removal
- Quickly penetrates rust and loosens seized screws
- Heavily rusted screw connections are loosened without damage
Corrosion protection additives for optimum protection
- Provides lasting protection against further corrosion
Optimum protection against corrosion thanks to corrosion protection additives
Resin- and acid-free
Silicone-free
High-performance rust remover with food registration (NSF - H1)
Contains synthetic oil
Optimum creeping and lubricating effect
Extremely high degree of capillary activity
- Outstanding creeping properties ensure extremely fast penetration of rust and corrosion
- The optimum effect begins shortly after spraying
NSF H1-registered
- Can be used in areas in which food is processed or stored
- However, direct contact with food by the product must be prevented
Excellent material compatibility
In contrast to many conventional rust removers, it does not attack rubbers or plastics.
Optimum protection against corrosion thanks to corrosion protection additives
Resin- and acid-free
Silicone-free
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.