For business customers only  
banner
Air conditioning
Air conditioning
WOW! COOLIUS

Professional air conditioning service equipment.

Especially on hot summer days, professional air conditioning service represents a lucrative and secure business model for many workshops. Whether bad odors or loss of refrigerant - regular maintenance of the air conditioning system is always recommended.

The air conditioning service units from WOW! Würth Online World offer workshops high-grade and innovative systems for fully automatic A/C service with the refrigerants R134a and R1234yf. Above all, the COOLIUS series stands for qualitatively convincing A/C service units from our own production in Italy, which are ideally suited for servicing cars, vans, commercial vehicles, construction site vehicles and agricultural vehicles.

Air Conditioning Systems

Did you know? Air Conditioning systems are widely common in all kinds of vehicles nowadays. If not maintained and cleanedregularly these systems can be the perfect breeding ground for bacteria. With Würth A/C cleaning solutions you can easily clean all affected areas in short time.

Cleaning

Removal of various soiling, such as product residues or other undesirable substances. An A/C system can be cleaned preventively. When cleaning an A/C system, it is important to make sure that the blower and the evaporator are cleaned inside and outside. Cleaning is indispensable and always the first step, also if the System is disinfected afterwards.

Disinfection

The chemical and physical process by which microorganisms are killed until a level is reached which is not harmful to health and does not affect the quality of food. Disinfection usually means that a maximum of 10 out of 1’000’000 germs survive. Disinfection is a problem solver.If the A/C stinks it should be cleaned and disinfected. The disinfection should mainly take place in the evaporator and the blower. However to prevent the growth of new viruses and bacteria, the interior of the car should also be disinfected.

Oils

Disinfection & Cleaning

Leak detection