Multi-purpose dowel SHARK TWIST 450 pieces Sysko
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
Quick, flexible installation
> Easy: Can be set flush using a finger without the need for a hammer
> Fast: Very easy to tighten the screw
> Versatile: For wood threads and metric threads
> Flexible: Each anchor size can be combined with several screw diameters
High degree of safety
> Innovative: 8-way knotting with extremely large contact surface
>Tested: Tested, high load values
> Optimised: Low installation torque and high stripping torque
> With overrotation protectionWith overrotation protection
Thanks to the special plastic composition of the SHARK® TWIST
- Even nuts and bolts with metric threads can be screwed in without any problems
- Threaded fittings or rods for suspended items in plumbing installations or metric screws
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.