Drilling and tapping
Drilling and tapping
Premium HSS metal drill bit with unique SMART STEP technology (from Ø 2.5 mm) for precise drilling of round through holes, for manual use in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hardwood and softwood.
Scope of application
Ideal for drilling out pop rivets and studs, for drilling in sheet steel and thin-walled profile materials (e.g. aluminium/window frames).
• High quality drill holes and significantly longer service life compared to conventional wood spiral drills for drilling holes in wood.
• Ideal for precise, comfortable and fast work in solid materials (e.g. in steel up to 1000 N/mm2, aluminum and plastic
The high-performance machine tap with the newly developed shank reception generation (a combination of polygonal and cylindrical shank (Ø M4-M12)) for universal use in almost all machines and materials, such as conventional steels, stainless steel (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels up to 1200 N/mm2 strength and casting materials. Also suitable for 0658 70 non-ferrous metals, such as aluminium, aluminum alloys, bronze and plastics.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.