Anchor Software

Anchor Header

Simplify the complex calculation and design of anchors with the free Wurth Anchor Design Software. Especially developped for the requirements of engineers, planners and specifiers, the visual and easy to use software is fully in accordance with the National Construction Code (NCC) and incorporates EN 1992-4 / ETAG 001, Annex C.

Design Details & Features

  • Ability to run multiple load scenarios including fire and seismic cases.
  • Most economic solutions are in built into automatic anchor selection, giving specifiers the confidence that their solutions are efficient.
  • Detailed design verification can be generated in line and referencing EN 1992-4 / ETAG 001, Annex C.
  • Built in access to product ordering data.
Würth Anchor Design Software - Intuitive and simple input for dimension and load parameters

Intuitive and simple input for dimension and load parameters.

Würth Anchor Design Software - Capable of accommodating non- symmetric or customized anchor arrangement or steel plate shape

Capable of accommodating non- symmetric or customized anchor arrangement or steel plate shape.

Würth Anchor Design Software - Quick and simple overview of calculation results, critical failure mode and resistance utilisation

Quick and simple overview of calculation results, critical failure mode and resistance utilisation.

Würth Anchor Design Software - Anchor plate thickness calculator with stress mapping

Anchor plate thickness calculator with stress mapping.

Würth Anchor Design Software - Built-in technical document and approval library

Built-in technical document and approval library.

Würth Anchor Design Software - Calculation method in accordance with EN 1992-4 / ETAG 001, Annex C.

Calculation method in accordance with EN 1992-4 / ETAG 001, Annex C or EOTA with calculation modes for fire exposure or earthquake. With built-in modules for calculating most efficient configuration and most economic product option.

Würth’s Anchor Design Software conveniently helps structural engineers to prove the safety of their anchorages.

In addition, products, profiles as well as approvals are completely integrated and the European regulations for dowel technology are considered.

Interested?

Download the Würth Anchor Design Software on your PC quickly and freely.

Fill in the form below and click on "Submit".

You can directly save and install the Technical Software as a zip file on your computer.

* Operating system: Microsoft Windows 7 or later

Würth Ireland Ltd. terms and conditions

Furthermore, I agree that my data can be stored and used for statistical purposes by Würth Ireland Ltd.