For business customers only  
Reinhold Würth Workout Week

REINHOLD WÜRTH WORKOUT WEEK

From 21st April to 2nd May, you can exclusively secure three limited edition products signed by Prof. Dr. h. c. mult. Reinhold Würth during our Reinhold Würth WORKOUT Week 2025. Preciously packaged and signed by the man who has made Würth synonymous with quality worldwide. The products are characterised not only by their elegant and limited design, but also by their high-quality workmanship and practical features.

 

LIMITED EDITION PRODUCTS 2025
Ratschenschlüsselset Ratschenset

Ratchet wrench set RW Edition 19 pcs.

Short bits and sockets for use in confined spaces

  • In a handy metal box - can be conveniently carried in any trouser pocket
  • Tools made of chrome-vanadium steel with a high-quality black surface
  • Box and ratchet with Reinhold Würth signature
  • Printed foam insert in carbon finish for stability and easy cleaning
  • Practical basic equipment for the workshop and mobile use

€39.99 per unit

£35.00 per unit

Ratschenringmaulschlüssel Ratschenringmaulschlüssel-Sortiment RW Edition 5-tlg.

Ratchet Combination Wrench Assortment RW Edition 5 pcs.

ZEBRA® tools made of chrome-vanadium steel with a high-quality black surface

  • High-quality black surface with Reinhold Würth signature
  • Straight, slim design for use in confined spaces
  • Finely toothed ratchet with 72 teeth
  • To change the direction of rotation, simply turn the wrench around
  • The POWERDRIV® drive enables greater power transmission and gentle effect of action on the chrome-vanadium steel screws

€49,99 per unit

£39.99 per unit

Digital-Messschieber Digital-Messschieber RW Edition

Digital Calliper RW Edition

Callipers with calibration certificate and a measuring range of 150 mm

  • Digital callipers with Reinhold Würth signature
  • Measuring range up to 150 mm
  • Two buttons for switching on/off/zero and metric/inch
  • Very easy-to-read display, even from wide viewing angles
  • Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw
  • Easy transfer of measurement results using the locking screw on the top to lock
  • Automatic shutdown after approx. 20 minutes

€37.99

£32.50

Ratchet Wrench Set RW Edition
 

Ratchet Combination Wrench Assortment RW Edition

Digital Calliper RW Edition
 

Icon Spendenbanner

Connected with a good cause!

Würth supports UNICEF by donating a port of the prceeds to a UNICEF Programme.
UNICEF does not endorse any company brand, product or service.

Campaign brochure for RW WORKOUT Week 2025

 
*Valid from 21 April to 2 May, 2025. Offer is subject to change. Offer cannot be combined with other gifts, offers or discount promotions. Only while stocks last. All prices in euro plus statutory VAT.